Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Columbia

Model # :WBB2377462

MPN #: PL2XL-25-1

Columbia Payloader Standard Duty Two Passenger Burden Carrier

Product Description
Columbia PL2XL-25-1 Payloader 4 Wheel Two Passenger 48V Burden Carrier

Take light or heavy loads to places other high-capacity burden carriers simply can't go and replace forklifts with a safer alternative. The Payloader carries up to 2,400 pounds, tows up to 6,500 pounds, and travels up to 14 miles per hour while offering exceptional maneuverability and efficiency without sacrificing durability. We use the same steel chassis for all weight classes to provide the dependability you need from a heavy carrier.

PRICE
$20,499.00

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length121 in
Width47 in
Height48 in
Weight Capacity2400 lbs
Weight1645 lbs
Cargo Deck/Load Bed Weight Capacity2400 lbs
Ground Clearance4.5 in
Vehicle Load Weight Capacity2400 lbs
Cargo Deck Width75 in
Gauge12
Cargo Deck Length45 in
Travel Speed14 mph
Towing Capacity6500 lbs

Product Details

Assembly RequiredNo
Brake TypeRear Hydraulic Drum, Hand-Operated Parking Brake w/Interlock
Cargo Deck MaterialMezz-Tread® Durable Industrial Deck
Motor/Engine TypeClass H
ChargerBuilt-in, Fully Sealed, Microprocessor Controlled Smart Charger
MaterialSteel
Drive TrainDirect Drive
Manufacturers Part NumberPL2XL-25-1
BrandColumbia
Battery Type48 V
TypePayloader 4 Wheel Two Passenger 48V Burden Carrier
ColorYellow
SeriesPayloader
Wheel TypeSteel Rim, 5.7" x 8" Pneumatic, 8-ply Rating, Load Range D Tires
Handle TypeBent Tubular Steel
TransaxleHelical Gears Automotive
SteeringRack and Pinion
Batteries48V

Warranty

Warranty1 yr