Columbia Expediter 3 Wheel 24V Two Passenger Personnel Carrier
Write a Review
|
Questions & Answers (0)
Product Description
The Expediter™EX24V-25-1 features a short turning radius that enables you to transport personnel and payload through the tight areas and right up to the job site with ease. The fold down seat back quickly converts the Expediter™ into a two-person transport, making it ideal for warehouses, industrial complexes, hotels, resorts, shopping centers and campuses.
PRICE
$12,249.00
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 86 in |
| Width | 29-1/3 in |
| Height | 46-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 855 lbs |
| Cargo Deck/Load Bed Weight Capacity | 600 lbs |
| Wheel Base | 54 in |
| Ground Clearance | 4 in |
| Vehicle Load Weight Capacity | 750 lbs |
| Cargo Deck Width | 26 in |
| Gauge | 12 |
| Cargo Deck Length | 21-1/2 in |
| Travel Speed | 8 mph |
| Towing Capacity | 1000 lbs |
Product Details
| Assembly Required | No |
| Brake Type | Auto-Adjusting, Mechanical Rear Drum, Adjustable Motor Braking |
| Cargo Deck Material | Mezz-Tread® Durable Industrial Deck |
| Motor/Engine Type | 24V DC, NEMA Class H, Solid Copper Windings, Separately Excited |
| Charger | Built-in, Fully Sealed, Microprocessor Controlled Smart Charger |
| Material | Steel |
| Drive Train | Heavy Duty Motor to Helical Gears in Oil Bath |
| Manufacturers Part Number | EX24V-25-1 |
| Brand | Columbia |
| Battery Type | 6 V Heavy-Duty |
| Type | Expediter 3 Wheel Two Passenger 24V Personnel Carrier |
| Color | Yellow |
| Wheel Type | Steel Rim, 4.8" x 8" Pneumatic, 6-ply Rated, Load Range C Tires |
| Number of Batteries | 4 |
| Transaxle | Automotive Style, Helical Gears in Oil Bath, Direct to Motor |
| Steering | Loop Tiller Control Bar Direct to Front Fork |
| Batteries | (4) 6V Heavy-Duty |