Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Columbia

Model # :WB987395

MPN #: SC24V-25-1

Columbia Stock Chaser 4 Wheel 24V Narrow Aisle Burden Carrier

Product Description
Columbia's StockChaser™ SC24V-25-1 will help you move materials quickly, efficiently and inexpensively. This dependable performer provides the best working solution for order picking, stock replenishment, towing, materials expediting and many more "just in time" applications. The adjustable backrest and stand-up operation provide a safe and comfortable position for the driver while a tubular steel chassis and steel body panels make it as rugged as it is maneuverable. Its standard dual tire front fork, provides stable narrow aisle performance.

PRICE
$13,499.00

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length83-1/2 in
Width29-1/2 in
Height48 in
Weight Capacity2000 lbs
Weight880 lbs
Cargo Deck/Load Bed Weight Capacity1050 lbs
Wheel Base44 in
Ground Clearance3-1/2 in
Vehicle Load Weight Capacity1200 lbs
Cargo Deck Width29-1/2 in
Gauge12
Cargo Deck Length43 in
Travel Speed8.5 mph
Towing Capacity1000 lbs

Product Details

Assembly RequiredNo
Brake TypeDual Mechanical Rear Drum, Auto-engaged upon Dismount
Cargo Deck MaterialMezz-Tread® Durable Industrial Deck
Motor/Engine Type24V DC, NEMA Class H, Solid Copper Windings, Separately Excited
ChargerBuilt-in, Fully Sealed, Microprocessor Controlled Smart Charger
MaterialSteel
Drive TrainHeavy Duty Motor to Helical Gears in Oil Bath
Manufacturers Part NumberSC24V-25-1
BrandColumbia
Battery Type6 V Heavy-Duty
TypeStock Chaser 4 Wheel 24V Narrow Aisle Burden Carrier
ColorYellow
Wheel TypeSteel Rim, 4.8" x 8" Pneumatic, 6-ply Rated, Load Range C Tires
Number of Batteries4
TransaxleAutomotive Style, Helical Gears in Oil Bath, Direct to Motor
SteeringAutomotive Wheel, Direct Linked to Dual Front Fork
Batteries(4) 6V Heavy-Duty