Columbia Payloader Heavy Duty Two Passenger Burden Carrier
Write a Review
|
Questions & Answers (0)
Product Description
COLUMBIA Payloader HD PL2XL-25-1002
The Payloader HD Y1-01-78 can carry up to 3,200 pounds, tow up to 10,000 pounds and travel up to 13 mph while offering exceptional maneuverability and access to places that larger burden carriers don't allow. The Payloader is designed for durability and dependability. Comes with Dual Recessed Headlights
The Payloader HD Y1-01-78 can carry up to 3,200 pounds, tow up to 10,000 pounds and travel up to 13 mph while offering exceptional maneuverability and access to places that larger burden carriers don't allow. The Payloader is designed for durability and dependability. Comes with Dual Recessed Headlights
PRICE
$19,499.00
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 121 in |
| Width | 47 in |
| Height | 47-1/2 in |
| Weight Capacity | 3200 lbs |
| Weight | 1720 lbs |
| Cargo Deck/Load Bed Weight Capacity | 3050 lbs |
| Wheel Base | 65 in |
| Ground Clearance | 4.3 in |
| Vehicle Load Weight Capacity | 3200 lbs |
| Cargo Deck Width | 45 in |
| Gauge | 12 |
| Cargo Deck Length | 76 in |
| Travel Speed | 13 mph |
| Towing Capacity | 10,000 lbs |
Product Details
| Assembly Required | No |
| Brake Type | Dual Mechanical 7.7" Drum, Hand Operated Parking Brake |
| Cargo Deck Material | Mezz-Tread® Durable Industrial Deck |
| Motor/Engine Type | 24V DC, NEMA Class H, Solid Copper Windings, Separately Excited |
| Charger | Built-in, Fully Sealed, Microprocessor Controlled Smart Charger |
| Material | Steel |
| Drive Train | Heavy Duty Motor to Helical Gears in Oil Bath |
| Manufacturers Part Number | PL2XL-25-1002 |
| Brand | Columbia |
| Battery Type | 6 V Heavy-Duty |
| Type | Payloader HD 4 Wheel Two Passenger 48V Burden Carrier |
| Color | Yellow |
| Wheel Type | Steel Rim, 5.7" x 8" Pneumatic, 8-ply Rating, Load Range D Tires |
| Number of Batteries | 8 |
| Transaxle | Automotive Style, Helical Gears in Oil Bath, Direct to Motor |
| Steering | Automotive Wheel to Heavy-Duty Worm and Roller Gear |
| Batteries | (8) 6V Heavy-Duty |
Warranty
| Warranty | 1 yr |