Global Industrial
Model # :WB708163YL
Global Industrial Column Protector, 8" Opening, 42" Height, Yellow
|
Questions & Answers (0)
Product Description
✓ 8,500 lb impact-capacity at 5mph
✓ Fits 8" diameter square or round columns
✓ Allows stacking for added protection
Protect columns from pallet jack & forklift damage in your facility with the high-visibility yellow Global Industrial™ Column Protector. It provides strong impact-resistance where vehicles transport materials of all sizes & kinds with a 8" x 8" center opening that fits snugly on 8" diameter square or round columns. Each column protector is made of high-density polyethylene and are designed to absorb forklift and tow-motor impacts to minimize column and machinery damage and prevent personnel injury. Includes two black straps with hook & loop closures for easy, tool-free installation.
✓ Fits 8" diameter square or round columns
✓ Allows stacking for added protection
Protect columns from pallet jack & forklift damage in your facility with the high-visibility yellow Global Industrial™ Column Protector. It provides strong impact-resistance where vehicles transport materials of all sizes & kinds with a 8" x 8" center opening that fits snugly on 8" diameter square or round columns. Each column protector is made of high-density polyethylene and are designed to absorb forklift and tow-motor impacts to minimize column and machinery damage and prevent personnel injury. Includes two black straps with hook & loop closures for easy, tool-free installation.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Weight | 28 lbs |
| Column Size | 8 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| For Use With | 921194BYL, 1708 |
| Opening | 8" x 8" |
| Includes | 2 Black Straps |
| Material | HDPE |
| Manufacturers Part Number | 708163YL |
| Impact Capacity | 8,500 lbs. Fork Truck @ 5 mph |
| Shape | Square or Round |
| Brand | Global Industrial |