Allegro COM-PAX-IAL Blower With 15' Duct & Canister 9536-15, 8" Dia., 1/4HP, 12V-DC, 816 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This versatile system features the 8" COM-PAX-IAL blower with canister and your choice of 15' or 25' ducting. This lightweight unit is designed with the quick-connect clipping system which allows workers to attach the canister, tools-free, to the input side for powerful extraction or output side for ventilation. The 15' or 25' ducting stores conveniently within the canister. Special design features include blower and canister built-in carry handles, built-in On/Off switch and "Safety" orange coloration.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/2 in |
| Width | 13-1/2 in |
| Height | 14-1/2 in |
| Weight | 33 lbs |
| Cord Length | 15 ft |
| Bus Wire Gauge | 12/2 AWG |
| Fan Diameter | 8 in |
Product Details
| RPM | 3800 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 442/526/816 CFM |
| Horsepower | 1/4 HP |
| Color | Safety Orange |
| Amperage | 22 A |
| Number of Blades | 6 |
| Blade Material | Polypropylene |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Includes | Canister & 15' Ducting |
| Material | Polyethylene |
| Manufacturers Part Number | 9536-15 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |