Allegro Industries® COM-PAX-IAL Blower W/ 15' Ducting, 1842 CFM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
The polyethylene housing and canister assembly are designed to be both light weight and super quiet. Made of corrosion, UV and chemical resistant polyethylene in "safety orange". The quick-connect clipping system allows workers to attach the canister, tools free, to the input side for powerful extraction or output side for ventilation. Added features include molded carry handle and 15' or 25' of PVC coated vinyl and polyester ducting which stores easily within the storage canister. The product has a limited warranty of 1 year.
PRICE
$869.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 16 in |
| Height | 17 in |
| Weight | 43 lbs |
| Cord Length | 13 ft |
| Fan Diameter | 12 in |
Product Details
| Number of Blades | 6 |
| Blade Material | Polypropylene |
| Motor Type | Totally Enclosed |
| Material | Polyethylene |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9543-15 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 3400 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 933/1004/1842 CFM |
| Horsepower | 1 HP |
| Color | Safety Orange |
| Amperage | 10 A |
| Hertz | 60/50 Hz |
| RPM High | 3,400 rpm |
| Voltage | 115 / 230 V |
| Includes | Canister & 15' Ducting |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |