- Powerful 1 hp motor requires 115-volt single-phase power and will work in almost any fabrication shop setting.
- 9" sanding disc.
- Long 48" x 2" belt stays cool longer.
- The abrasive disc grinder rotates at 3600 rpm and abrasive belt grinder rotates at 4712 fpm.
- Large product support tables can be angled up to 45° for mitering edges.
- Disc side includes miter push block for safety.
- Vacuum port for hooking up any standard shop vacuum to assist with dust collection.
- Belt grinder includes tension control and tracking adjustments as standard features, not upgrades.
- Baileigh backs this unit with a 1-year parts warranty and lifetime technical support.
- We typically keep disc and belt grinders in stock for fast shipments.
Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9248
Write a Review
|
Questions & Answers (0)
Product Description
Save a lot of floor space in your shop with this benchtop2-in-1 combination of an abrasive disc grinder and an abrasive belt grinder. Designed and built to very high standards, this machine will serve your shop for years to come.
PRICE
$1,325.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Table Size (L x W) | 4 x 3 in |
| Belt Size (L x W) | 48 x 2 in |
| Machine Dimensions | 24 x 18 x 30 |
| Disc Table Size (W x L) | 11 x 6 in |
| Disc Diameter | 9 in |
Product Details
| Belt Table Tilt Degrees | 45 ° ° |
| Type | Belt & Disc Sander |
| Disc Table Tilt Degrees | 45 ° |
| Motor Voltage | 110 V |
| Voltage | 110 V |
| Disc Speed | 3600 rpm |
| Phase | 1 |
| Belt Speed | 4712 SFPM |
| Manufacturers Part Number | BA9-1227900 |
| Motor Horsepower | 1 HP |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 Year on Parts |