Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Saniflo

Model # :WBB3090055

MPN #: 89

Saniflo Sanicubic 1 Simplex Grinder System, 1 HP, 120V

Product Description
The Sanicubic 1 is a 1 HP heavy duty simplex grinder system used to pump away waste water from several bathrooms and fixtures from an entire building structure. This system is able to discharge the waste up to 36 feet vertical and/or 328 feet horizontal. It incorporates a grinder system which is ideal for uncontrolled environments in both residential and commercial applications (i.e.. rental unit, offices, warehouses, etc.). The Sanicubic 1 is designed to handle sanitary products that may have been flushed down the toilet; such may consist of condoms, sanitary napkins, q-tips, dental floss, etc.

Features:
  • Powerful 1 HP motor
  • Grinder system designed to handle sanitary products
  • Rated IP68 with external control and alarm
  • Easy-access service panels


PRICE
$2,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/8 in
Height11-3/4 in
Weight50 lbs
Cord Length80 ft
Inlet Connection1-1/2'' (Side) 1-1/2'' Or 4'' (Top) in
Max Diameter Solids2 in
Discharge Connection Size1-1/2 in

Product Details

Max Fluid Temperature158 °F
Gallons per Minute137 gal/min
Float SwitchNo
Impeller MaterialPlastic
Phase1
Manufacturers Part Number89
Temperature of Liquid Pumped158
BrandSaniflo
Solids HandlingYes
TypeGrinder System
Horsepower1 HP
ColorWhite
Amperage10 A
SeriesGrinder
Hertz60 Hz
Switch TypeInternal Pressure Sensor
Capacity8.5 gal
Voltage120 V
Gallons per Hour8220 @ 3 Ft (4”) gal/hr

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA (IPC, NSPC), IAPMO (UPC)