The system features specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards. Made of durable nylon material, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
Open stainless steel bowl eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Features twin spray nozzles with dust covers that pop-off when eye wash is activated via the push plate. Easy-to-reach flow regulator valve adjusts to suit the severity of the accident. Solid construction using galvanized mild steel pipework. Add optional foot treadle for a secondary means of eyewash activation. Some assembly may be required.
Features:
- Use outdoors, in warm climates with a maximum ambient operating temperature of 113°F (45°C) or below
- Self-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid water
- Includes a universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
- Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
- Includes 1 complete unit
- Shower Head Dimensions: 3" H x 2" W x 2" D
- Material: Nozzle: Nylon 6, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh