Insize Combination Square, 13-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Square head (made of zinc): set the blade at 90° or 45° to an edge of a workpiece accuracy: ±0. 5°Blade (made of stainless steel): range: 12"/300mm, graduation: 1/32" and 1mm on front ace, 1/16" and 1mm on back face.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/8 |
| Width | 6-1/8 in |
| Max Measurement | 90° |
Product Details
| Type | Square |
| Digital | No |
| Color | Black |
| Accuracy | Square head- (+/-)0.5° °F |
| Includes | Square Head and Blade |
| Material | Stainless Steel |
| Graduation | Blade graduation : 1/32", 1/16", 1mm |
| Description | Combination Square |
| Manufacturers Part Number | 2276-300 |
| Brand | InSize |