- Combination Drill and Taps will drill and tap in one pass
- Recommended for through holes
Model # :WBB571132
MPN #: 5780085
Combination Import Drill & Tap HSS, 3/8-16 NC H3
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS 3/8-16 H3 x 1-1/4" thread length with .3125" TMX Drill diameter x 13/16" flute length and 3-1/2" overall length (OAL).
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Drill Size | 0.3125 in |
| Thread Size | 3/8-16 in |
| Fractional Size | 3/8" |
| Thread Length | 1-1/4 in |
| Flute Length | 13/16 in |
Product Details
| Type | Combination Drill & Tap |
| TPI | 16 |
| Material | HSS |
| Manufacturers Part Number | 5780085 |
| H Limit | H3 |