Model # :WBB811205
MPN #: 5571620
Import Thread Forming Fluteless Tap 1/4-20
Write a Review
|
Questions & Answers (0)
Product Description
This fluteless tap does not have cutting edges and is used in thread forming processes. For use with softer, more ductile materials.
PRICE
$13.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/4-20 in |
| Fractional Size | 1/4" |
Product Details
| Type | Fluteless Tap |
| TPI | 20 |
| Finish | Polished |
| Material | HSS |