Nonchlorinated, economical cleanser for chrome, porcelain, ceramic tile and other durable surfaces. NSF/USDA Classification A6. 21-oz. container. Sold 24 containers per case.
Ajax® Oxygen Bleach Powder Cleanser, 21 oz. Can, 24 Cans - 14278
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 21 oz |
Product Details
| Capacity | 21 oz |
| Scent | Unscented |
| Size Type | 21 oz. Can |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Package Quantity | 24 Cans |
| Description | Powdered Cleanser |
| Manufacturers Part Number | 14278 |
| For Use With | Bathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor |
| Brand | Ajax |