Add to list
Share
Print


Model #: WBB1574525
MPN #: CZST161BTE
Comfort Zone® CZST161BTE Oscillating Pedestal Fan White 16"
|
Questions & Answers (0)
PRICE
$42.95
Ships in One Business Day
OSCILLATING PEDESTAL AND STAND FANS
Comfort Zone® 16" White Pedestal Fan
Pedestal fans provide 3-speed push button control for multiple air conditioning settings. Features adjustable height and tilt with 90° oscillation for wide area coverage. Pre-assembled, quick folding base for quick assembly and off season storage. Provides quiet operation with large blades for superior air flow. Equipped with upgraded 2-prong safety plug polarized with safety fuse and 60"L cord. ETL, cETL Listed. Includes 1 Year Limited Product Replacement Warranty.
Features:
Comfort Zone® 16" White Pedestal Fan
Pedestal fans provide 3-speed push button control for multiple air conditioning settings. Features adjustable height and tilt with 90° oscillation for wide area coverage. Pre-assembled, quick folding base for quick assembly and off season storage. Provides quiet operation with large blades for superior air flow. Equipped with upgraded 2-prong safety plug polarized with safety fuse and 60"L cord. ETL, cETL Listed. Includes 1 Year Limited Product Replacement Warranty.
Features:
- 3 Speed Push Button Control
- QUAD-POD(TM) Patented Pre-Assembled, Quick Folding Base forQuick Assembly & Off Season Storage
- Large Blades Provide Superior Air Flow
- 90° Oscillation
- Adjustable Height & Tilt
- Quiet Operation
- 60" Long Cord
- Equipped with Upgraded Safety Plug
1
1