- 100% Clean, dry heat
- CSA approved in US and Canada
- Ductable to 150', 2- 20" outlets
- Reliable riello burner
- Switch from vapor propane to natural gas by turning one valve
- Capable of recirculation operation for improved fuel savings
- 750,000 BTU/hr. input with only 208-240V supply
- Remote thermostat and duct adaptors included
- Fuel consumption (GAL/HR): 8.3 GPH propane, 750 CFH natural gas
- Limited warranty of 1 year
Heat Wagon Direct Spark Dual Fuel Gas Heater, 240V, 750000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21,769.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 36 in |
| Height | 64 in |
| Weight | 948 lbs |
| Coverage Area | 159375 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 9400 CFM |
| Color | White |
| Voltage | 208/240 V |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | VG750 |
| BTU | 750000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |