- 3,500,000 BTU/Hour
- May be ducted up to 300'
- Safe fuel shutdown if combustion air is interrupted
- Low housing temperature
- Safe monitoring of combustion, two trial electronic ignition with 20 second pre-purge time delay and 7 second shutdown
- Direct wire with easy, safe 100% power shut off
- Protects heater by shutting down if unit is being overfired (high limit)
- Protects heater by shutting down if voltage is too low (motor overload)
- Easy monitoring of control voltage to ensure trouble-free operation
- Automatically cycles the heater high/low
- Fuel type: natural gas or vapor propane
- CSA approved
- Limited warranty of 1 year
Heat Wagon Direct Spark Gas Heater, 480V, 3500000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18,629.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 41 in |
| Height | 44 in |
| Weight | 570 lbs |
| Coverage Area | 140000 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 16000 CFM |
| Horsepower | 5 HP |
| Color | White |
| Amperage | 10/20/30 A |
| Voltage | 208/240/480 V |
| Includes | On/Off Switch, Thermostat, Flame-Out Sensor |
| Material | Steel |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | 3050 |
| BTU | 1000000/3500000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | Heat Wagon |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |