EarthWay 2170 100 Lb Capacity Commercial Broadcast Spreader W/13" Pneumatic Stud Tires
Write a Review
|
Questions & Answers (0)
Product Description
Developed for Commercial applicators, the 2170 delivers superior performance at an affordable price. The 2170 is a true Commercial performer 100lb capacity,the heavy-duty "Diamond" chassis andsuper-duty high-speed gearbox.This mix of high performance and great price gives the Commercial user, or the homeowner with a large lawn, the capabilities of handling large areas easily.
PRICE
$509.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 30 in |
| Weight Capacity | 100 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 100 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | Yes |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2170 |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern, Side Optional |
| Grade | Professional |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |