Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Sponges & Scouring Pads

Sponges & Scouring Pads are essential cleaning tools designed for janitorial and maintenance tasks. These bulk sponges and scouring pads are engineered for durability, making them ideal for tackling tough stains and other cleaning challenges. Heavy-duty scouring pads provide effective scrubbing power to get rid of grime, while sponges offer a practical solution for various cleaning needs
120 Results

Availability

Type

View All Type

Thickness

View All Thickness

Brand

View All Brand
View All Depth
View All Width
View All Material
View All Height
View All Color
View All Style
120 Results
Compare
1
1
$20.00
Ships Same Day

Package Quantity

20

Width

6 in

Material

Polyester

Length

9 in

Compare
BESTSELLER
1
1
$14.75
Ships Same Day

Package Quantity

20

Width

6 in

Material

Polyester

Length

9 in

Compare
1
1
$66.95
Ships within 1 Business Day

Package Quantity

24

Width

3-5/8 in

Material

Cellulose

Length

6-1/8 in

Compare
1
1
$45.95
Ships Same Day

Package Quantity

20

Width

3-1/4 in

Material

Polyester/Cellulose

Length

6-1/4 in

Compare
1
1
$119.95
Ships within 1 Business Day

Package Quantity

192

Width

10-1/2 in

Material

Steel Wool

Length

11-5/8 in

Compare
1
1
$99.95
Ships Same Day

Package Quantity

24

Width

4-1/4 in

Material

Cellulose

Length

6-1/4 in