x

Take 15% off your entire order!

Offer applied at checkout

Elkay, Commercial Faucet, LK940AT10T6H

Elkay, Commercial Faucet, LK940AT10T6H

Item #: WBB380498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$366.00 up to 13% OFF

Price: $319.95

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Commercial Faucet, LK940AT10T6H

WALL MNT 8IN, AT 10IN SPT, 1PC, 2 hole, 2 handle(s), 6 wristblade handle, 10 spout reach, 3.8750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. 1/2 adjustable inlets. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

  • HEIGHT INCHES 4.38
  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND Elkay
  • CENTERS INCHES 8
  • CONSTRUCTION Chrome
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 2.2
  • HANDLE STYLE Wrist Blade
  • INLET CONNECTION 1/2
  • MOUNTING TYPE Wall
  • SPOUT HEIGHT INCHES 4-3/16
  • SPOUT REACH INCHES 10
  • WALL PLATE INCHES 6
  • WEIGHT LBS 6.5
  • LITERS PER MINUTE 8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK940AT10T6H

Elkay, Commercial Faucet, LK940AT10T6H

Item #: WBB380498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant