Milwaukee Dustless 24" Speed Squeegy®, EPDM Rubber with Steel Curved Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy gauge steel back is curved for water retention. EPDM squeegee blade is chemical and abrasion resistant.Handle sold separately. Required Handle: 3/8" Stud Handle; Socket Type: Standard.Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
PRICE
$443.40 Sold in packages of 12 / $36.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Style | Squeegee Only |
| Material | EPDM Rubber |
| Package Quantity | 12 |
| Description | 24" Speed Squeegy®, EPDM Rubber with Steel Curved Frame |
| Color | Black |
| Frame | Steel |
| Manufacturers Part Number | 623240 |
| For Use With | 3/8" Stud Handle |
| Handle Type | Threaded |
| Brand | Milwaukee Dustless |