Viking Commercial Grade Dehumidifier for Crawlspace, Basement, Attic, Garage, 115V, 120 Pints
Write a Review
|
Questions & Answers (0)
Product Description
Viking's BD-65 is a commercial grade dehumidifier for crawlspace, attic, and basement settings. Rated at 60 pints per day at AHAM and 120 pints per day at full saturation. Tough commercial build quality with impact and corrosion resistant stainless steel housing. Two drain options are available in the BD-65, 2 Drainage options with gravity drain or utilize the built-in water pump. The water pump can pump up to 16 ft. high utilizing the included 20 ft. length drain hose. Easy to maintain bidirectional filter and set up with adjustable feet pads. Only draws a mere 4.2 Amps and a maximum airflow of 120 CFM. Easy to power up and dial in the needed humidity levels with the easy to read & easy to use – digital control panel. Colder climates are also not an issue with an Automatic Defrost mode. The BD-65 commercial grade dehumidifier can cover up to 1300 sqft of open area. The BD-65 offers built-in dual handles for easy transport and setup with its lightweight and compact footprint. This unit utilizes the latest standards with R32 refrigerant. Optional humidistat for easy monitoring and humidity controls. The ductable outlets for precise setup and application. Ideal for home use and business use; attic, crawlspace, basement, garage, offices, warehouse, and anywhere with high humidity issues. ETL/C-ETL certified with Safety in Mind.
PRICE
$919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-13/16 in |
| Depth | 13-1/8 in |
| Height | 14-1/2 in |
| Weight | 70.5 lbs |
| Cord Length | 18 ft |
| Area Of Coverage | 1300 ft² |
| Drainage Hose Length | 20 ft |
Product Details
| Pints/Day Dehumidification | 120 |
| Min Temperature | 33 °F |
| AHAM Rated Capacity @ 80°F/60% Rh | 60 pt |
| Number of Speeds | Automatic |
| Max Temperature | 105 °F |
| Refrigerant | R32 |
| Wattage | 520 W |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | BD-65 |
| Brand | Viking |
| CFM | 180 CFM |
| Color | Black |
| Amperage | 4.2 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Control | Digital |
| Features | Dehumidifier For Crawlspace, Basement, Attic, Garage |
| Decibels | 58 - 64 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/CETL |