Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194518

MPN #: 3PFD22

Perfect Aire® Flat Panel Most Energy Star Dehumidifier, 22 Pint, 115V

Product Description
Keep the air around you dry, comfortable and less welcoming to allergens with this Energy Star-rated dehumidifier from Perfect Aire. As efficient as it is effective, this powerhouse 22-pint dehumidifier pulls excess moisture from the air in small spaces up to 1,500 square feet. Dry or damp, you're in control of your ideal humidity levels with smart features like the adjustable humidistat and comfort option, which self-regulates the humidity based on room temperature. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for direct-to-drain installation.

Features:
  • Comfort option: Unit controls humidity based on room temperature
  • Environmentally friendly, non-ozone depleting R32 refrigerant
  • Minimum operating temperature of 41°F (5°C)
  • Sleek, flat panel design with soft touch electronic control pad


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/4 in
Depth10-1/4 in
Height19-11/16 in
Weight32.5 lbs
Cord Length6 ft
Area Of Coverage1500 ft²

Product Details

Pints/Day Dehumidification22
Min Temperature41 °F
Number of Speeds2
Max Temperature96 °F
RefrigerantR32
Compressor TypeRotary
Wattage250 W
Defrost TypeAutomatic
MaterialPlastic
Plug Type3 Prong
Manufacturers Part Number3PFD22
BrandPerfect Aire
TypeSmall Room Dehumidifier
CFM135.29 CFM
ColorWhite
Amperage15 A
Hertz60 Hz
Voltage115 V
ControlDigital
FeaturesAdjustable Humidistat, Bucket Full Indicator, Reusable, Washable Air Filter
Decibels48/51

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, UL, DOE, CEC