3M Scotch-Brite® Griddle Screen, Gray, 200 Screens - 200CC
Write a Review
|
Questions & Answers (0)
Product Description
Loosens carbonized grease and food debris from griddle. Tough aluminum oxide abrasive particles provide fast cleaning action. 20 screens per pack. Sold 10 packs per case.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4 in |
| Depth | 5-1/2 in |
Product Details
| Type | Screen |
| Size Type | 20 Screens/Pack |
| Material | Fabric/Mineral/Resin |
| Package Quantity | 200 |
| Color | Gray |
| Manufacturers Part Number | 200CC |
| Brand | 3M |