Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WB501914

MPN #: CLC6-20W-E26-8

Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4

Product Description

The Commercial A21 is a CFL / HID / Incandescent Replacement with high efficiency 136 Lumens/Watt. It comes with a top quality voltage driver 100-277V. This lamp can be used in a base up or base down application. It is suitable for a total enclosed fixture. It has a CRI of >80 with 300° Beam Angle. Lamp is UL Certified and DLC 4.4. It has an IP64 Rating which means it is protected from total dust ingress and from water spray from any direction.

PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width2-9/16 in
Height2-9/16 in
BaseMedium (E26)
Diameter2-9/16 in

Product Details

Average Life25000 hr
Color Temperature5000 K
CRI80
Beam Angle300 °
Wattage20 W
Voltage100-277 V
Package Quantity1
Manufacturers Part NumberCLC6-20W-E26-8
Fixture TypeSuitable for Total Enclosed Fixtures
Ingress ProtectionIP64
Lumens2720
Product TypeUL Type B
ShapeA21
BrandCommercial LED

Warranty

Warranty5

Compliance & Certifications

CertificationsUL, DLC