Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869067

MPN #: X601

Marathon Motors Commercial Motor, X601, 56C17D2101, 1/3HP, 115/208-230V, 1725RPM, 1PH, DP

Product Description
Commercial laundry dryer motors. Designed to replace Huebsch commercial laundry dryer motors. Equipped with automatic reset thermal protection, a special threaded shaft extension and ball bearings.

PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

60 Hertz kW0.25 kW
Catalog NumberX601
60 Hertz Full Load Amps5.8/2.8-2.9 A
KVA CodeK
IP Code22
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberX601
EnclosureDP
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1.35 V
RPM1725 rpm
Insulation ClassB
Horsepower1/3 HP
OrientationHorizontal
Frame56C
Starting TypeCap Start Ind Run
RotationCCW °
Thermal ProtectionAutomatic Protector
Enclosure TypeOpen/Drip Proof
Voltage115/208-230 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignNo Design Code
ULRecognized Construction and Protector