Rubbermaid® HYGEN Hall-Dusting Quick Connect Single-Sided Frame, 35 x 3, Aluminum, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
HYGEN Quick Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease. Flat profile and nylon swivel joint make it easy to clean under and around furniture. Frames are compatible with all Quick Connect Handles and HYGEN microfiber mop pads. By using proper cleaning processes and tools with increased efficacy, hospitals can maintain a safer environment for patients, visitors and staff members, therefore, reducing healthcare-associated infections.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 3 in |
| Height | 1-1/2 in |
Product Details
| Made in the USA | N |
| Material | Aluminum |
| Color | Yellow |
| Brand | Rubbermaid |