TPI Commercial Recess Mount Ceiling Heater H3483 - 3000W 240V 1 PH
Write a Review
|
Questions & Answers (0)
Product Description
COMMERCIAL RECESS MOUNT CEILING HEATERS
3000 Watt Heater 240V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features a manual reset thermal limit that de-energizes ceiling heaters if they over heat. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.
3000 Watt Heater 240V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features a manual reset thermal limit that de-energizes ceiling heaters if they over heat. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.
PRICE
$2,049.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/16 in |
| Width | 23-1/16 in |
| Depth | 9-1/8 in |
| Height | 23-13/16 in |
| Weight | 50 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 425 CFM |
| Color | White |
| Amperage | 12.5 A |
| Wattage | 3000 W |
| Voltage | 240 V |
| Watts High | 3000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | H3483A1 |
| BTU | 10200 BTU |
| Mounting Style | Recessed |
| Thermostat | No |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |