Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798610

MPN #: WPO700

Waring® Commercial Single Compartment/Double Deck Pizza Oven, 240V, 3200W

Product Description
Make fresh, delicious baked pizza or other hot snacks with the Waring® WPO700 double-deck pizza oven. Its ceramic pizza decks hold two 18" diameter pizzas and accommodate standard, half-size sheet pans. Fully insulated, stainless steel exterior with a consistent interior temperature. Perfect for smaller establishments such as cafes, health clubs, or concession stands.

Features:
  • Manual, 30-minute timer with audible alert
  • Independent On/Off switches for top and bottom heating elements (center element remains on)
  • Temperature range of 150°F/66°C – 840°F/449°C
  • Stainless steel exterior, aluminized steel interior with light
  • 4" adjustable legs
  • Plug type SP-40 (NEMA 6-20P)
  • Limited One Year On-Site Warranty


PRICE
$2,589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth21 in
Height27 in

Product Details

Voltage240 V
MaterialStainless Steel
LightYes
ColorSilver
Manufacturers Part NumberWPO700
Fuel TypeElectric
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, NSF