Cut down on blend times and get the efficient output today's busy foodservice operations need with this ultra heavy-duty blender. The high-performance, 3.75 HP commercial motor generates plenty of power to make over 100 drinks or servings per day. Designed with turn-of-a-knob variable-speed control and a premium stainless steel blade, this versatile unit chops, mixes and shreds large loads quickly and easily in a 1 gallon, BPA-free copolyester container that's stackable for easy storage. Made with pride in the USA,* it's the perfect combination of durability and dependability.
Waring® Commerical Blender 1 Gallon, Variable Time, Copolyester Jar BPA-Free, 3-3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 25-1/2 in |
| Weight | 28.9 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-3/4 HP |
| Number of Speeds | Variable |
| Amperage | 15 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 128 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Commerical Blender Variable Time, Copolyester Jar BPA-Free |
| Manufacturers Part Number | CB15VP |
| Panels | Electronic Membrane Panel With Variable Speed Dial Control And Pulse |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor |
Compliance & Certifications
| Certifications | cETLus, NSF |