ESD & Antistatic Control Devices
Related Products
The GTS600M ESD Combo Tester is the best value combination tester on the market. Dual test circuits allows for both wrist strap and footwear testing quickly and easily with a touch of a button. Make sure your personal grounding devices are working without breaking the budget. The dual test circuits in the GTS600M gives the option for both wrist strap and footwear testing and a positive rocker switch makes test mode selection easy. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI/ESD S20.20.
What makes the PDT800 Combo Wrist Strap and Footwear Testing Station unique is the proactive Near-Fail Indicator that alerts the user that the ESD grounding device under test (wrist strap or heel grounder) is nearing failure levels and should be changed soon if not right away. The results are visible with the digital screen on the tester's face. This helps prevents a worn device "passing" a test and failing in the field. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI ESD S20.20. Simultaneously and independently test both feet and a wrist ...
The Transforming Technologies CS1090 ESD Universal Snap Kit includes everything needed to field-install a stud or socket on all soft materials up to 0.375" thick. The kit includes both a 10 mm stud, 10 mm socket, threaded backing washer, conical nut, long screw, and short screw. Screws are 6-32 Flat Head Phillips machine screws; one 0.25" long and one 0.375" long. To install, punch a hole through the mat with the screw driver or knife and screw on the socket or stud, whichever is preferred. All that is needed is a Phillips screwdriver. Instructions: Determine the position of the grounding ...
The 7100.PGT120.CU verification device is designed to facilitate easy, in-house, calibration verification of Wolfgang Warmbier PGT120 Series ESD Combo Testers. The 7100.PGT120.CU contains a set of fixed resistors designed to test the limits of the PGT120 series ESD testers. Connect the verification device to the tester and rotate a switch to test a series of resistance levels that simulate pass/fail conditions of ESD grounding products. The device works without a battery or any external power supply. Comes with a calibration certificate. The resistors are factor calibrated and fixed, so ...
The AD22 Banana Jack Outlet Adapter converts a standard three-prong outlet into a universal ground connection point for wrist straps and other grounding hardware with banana plug connections. Always test your outlet ground connection first to ensure that it is connected to a true earth ground before using this device. Banana jack size: (0.162" – 0.164" ± 0.002" ID) fits all Edison three wire USA wall multiple plugs. Used for earth connections to any static dissipative or conductive objects. Features: CONVENIENT: Quickly and easily converts standard three-prong USA outlets into a ground ...