Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :T9FB3159350

MPN #: 7826BL

Safco® Commute Guest Chair, Plastic/Acrylic Seat, 25"W x 25"D x 34-3/4"H, Black

Product Description
The Commute guest chair by Safco® transports the everyday guest chair from utilitarian to modern form. Merging design and function, the geometric shaped back and elongated handle lends a contemporary style to any space.

Features:
  • Hexagonal back shape adds a modern punch to any space
  • Integrated handle designed for hanging bag or jacket
  • Synchronous flex and fixed-height swivel motion provide comfort and movement
  • Easy to clean surfaces for active workspaces
  • Chair color is Black with Gray handle
  • Complements SAFCO® TechWorks Benching system, Spark and Jurni Tables
  • 275 lb. rating
  • Seat Depth (inches): 18
  • Seat Width (inches): 17-3/4
  • Maximum Seat Height (inches): 19


PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height34-3/4 in
Weight Capacity275 lbs
Weight30 lbs
Seat Width17-3/4 in
Seat Depth18 in
Seat Height19 in
Base4 Legged
Back Width16-3/4 in
Back Height13 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
StackableNo
Arm TypeArmless
Manufacturers Part Number7826BL
CollectionCommute
BrandSafco
TypeTraining Room Chair
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialPlastic
Back TypeLow Back
Seat MaterialPlastic/Acrylic