Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sweepers

Floor sweepers clean and maintain large areas by removing dust, dirt and other debris from floors to prevent tripping hazards and to promote a hygienic environment. Whether as ride-on units or walk-behind machines, they are easy to maneuver and typically have multiple brushes for easy cleaning. Sweepers can clean large areas quickly making them ideal for retail stores, factory floors, healthcare facilities, educational institutions and other commercial and industrial workspaces.
Filters

Ride-On Automatic Battery Floor Sweepers

Ride-On Automatic Battery Floor Sweepers
Ride-on automatic battery floor sweepers are ideal for cleaning large areas quickly and efficiently. They offer superior maneuverability with zero-turn radius and are designed to clean any type of floor surface. These automatic floor sweepers feature a large hopper capacity allowing for more time spent cleaning, and 2 to 5 brushes depending on the model.
CompareImageCleaning WidthHopper CapacityCleaning CapacityNumber of BrushesBrandPriceModel # Related Products
Global Industrial™ Auto Ride-On Sweeper, 49" Cleaning Path
49 in
26.4 gal
78740 ft²/hr
3
Global Industrial
$13,499.00
Ships Same Day
WB641327
 Global Industrial™ Universal 5 Gallon Truck Spill Kit, BucketGlobal Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Cat® C70RX Ride-On Sweeper with AC Cabin, 70" Cleaning Path
74 in
42.2 gal
204440 ft²/hr
5
Cat
$49,999.95was $54999.00
Save $4999.05 (9%)
Ships Same Day
WB641821
 Center Rolling Brush for C70R and C70RX Floor SweepersSide Brush for C70R & C70RX Floor SweepersGlobal Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.
Cat® C49R Auto Ride-On Sweeper, 49" Cleaning Path
49 in
26.4 gal
78740 ft²/hr
3
Cat
$13,999.95was $14999.00
Save $999.05 (7%)
Ships Same Day
WB641748
 Global Industrial™ Universal 5 Gallon Truck Spill Kit, BucketGlobal Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Cat® C70R Ride-On Sweeper, 70" Cleaning Path
74 in
42.2 gal
204440 ft²/hr
5
Cat
$44,999.00was $49999.00
Save $5000.00 (10%)
Ships Same Day
WB641820
 Center Rolling Brush for C70R and C70RX Floor SweepersSide Brush for C70R & C70RX Floor SweepersGlobal Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.
Karcher Ride On Battery Sweeper, 59" Cleaning Path, KM 150/500 R Bp, STL. - 9.841-338.0
59 in
132 gal
193752 ft²/hr
2
Karcher
$111,795.00WBB2309683 Karcher Flat Pleat Filter for KM 150 Ride On Sweeper - Standard, Green - 6.988-159.0Global Industrial™ Universal 5 Gallon Truck Spill Kit, BucketKarcher 47" Main Roller Brush for KM 150 Ride On Sweeper, Regular - 6.987-085.0
Karcher KM 130/300 R Lpg Ride-On Sweeper w/ 1 Side Brush, 51" Cleaning Width
51 in
79.3 gal
126750 ft²/hr
1
Karcher
$49,919.00WBB3136569 Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.Global Industrial™ Universal 5 Gallon Truck Spill Kit, BucketGlobal Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Karcher Ride-On Floor Sweeper, 33-1/2" Cleaning Path, KM85/50 R Bp, 1SB, 24 Volt Wet Cell
33.5 in
13.2 gal
54900 ft²/hr
2
Karcher
$17,499.00WBB2290705 Global Industrial™ Universal 5 Gallon Truck Spill Kit, BucketGlobal Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.Karcher Flat Pleated Filter for KM85 Sweeper - 5.731-585.0
Nilfisk Advance Terra® 4300B Sweeper, 312 AH AGM
46 in
18.49 gal
60720 ft²/hr
-
Advance Swing
$30,569.00WBB3133362 Cat® C21V Stainless Steel HEPA Wet/Dry Vacuum, 21 Gallon Cap.Howard Leight™MXM-1 MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/BoxGlobal Industrial™ Outdoor Ashtray, 5 Gallon, Black
IPC 1050 Riding Sweeper, 42" Cleaning Path
42 in
19 gal
55000 ft²/hr
3
IPC
$19,975.00WBB3190670 Cat® C21V Stainless Steel HEPA Wet/Dry Vacuum, 21 Gallon Cap.Howard Leight™MXM-1 MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/BoxGlobal Industrial™ Folding Safety Barricade Gate with Sign, 20' Expanded Length
Karcher Ride-On Floor Sweeper, 33-1/2" Cleaning Path, KM85/50 R Bp, 1SB, 24 Volt Sealed AGM Battery
33.5 in
13.2 gal
54900 ft²/hr
3
Karcher
$16,379.00WBB2290707 Global Industrial™ Universal 5 Gallon Truck Spill Kit, BucketKarcher Flat Pleated Filter for KM85 Sweeper - 5.731-585.0Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Showing 1-10 of 18 results

Walk-Behind Automatic Battery Floor Sweepers

Walk-Behind Automatic Battery Floor Sweepers
Our walk-behind automatic battery floor sweepers are perfect for cleaning up large debris and dust in commercial or industrial settings. These automatic floor sweepers feature a dustpan hopper that has a range of capacities, depending on the model. They also come equipped with 2 to 4 brushes for optimal cleaning.
Showing 1-10 of 12 results

Walk-Behind Manual Push Sweepers

Walk-Behind Manual Push Sweepers
Walk-behind manual push sweepers are ideal for quick and easy cleaning. These durable walk behind sweepers are lightweight making it easy to maneuver and feature 2 to 4 brushes depending on the model. Our manual push sweepers are perfect for indoor and outdoor use on a variety of hard surfaces such as concrete, tile, and asphalt.
Street Sweepers

Street Sweepers

Walk-Behind Sweeper Scrubbers

Walk-Behind Sweeper Scrubbers
Our cylindrical walk-behind floor scrubbers are built for janitorial and maintenance applications for commercial or residential floor care. With their cylindrical scrub brush floor scrubber design, these machines are able to sweep and scrub at the same time. These floor machines feature adjustable brush pressure options, a built-in squeegee, and a vacuum system that leave floors clean and dry.
Showing 1-10 of 11 results

Ride-On Floor Sweeper Scrubbers

Ride-On Floor Sweeper Scrubbers
Our commercial ride-on floor sweeper scrubbers were designed to save you time and money by offering powerful cleaning performance. These heavy-duty dual-purpose machines let you scrub while you sweep and boast a best-in-class 69-inch cleaning width. The battery-powered ride-on sweeper scrubber has a heavy-duty steel frame that's built to last and tackle tough messes for years to come.

How to Choose a Floor Sweeper for Your Facility

Floor sweepers help facilities efficiently remove dust, dirt, debris, and light industrial waste from indoor and outdoor surfaces. Available in manual, battery-powered, walk-behind, ride-on, and combination sweeper-scrubber configurations, these machines support a wide range of cleaning environments and operational demands.

Choosing the right floor sweeper depends on facility size, debris type, surface conditions, and whether sweeping alone or combined sweeping and scrubbing is required.

Types of Floor Sweepers

Equipment Type Typical Applications Key Benefits
Walk-Behind Manual Push Sweepers Warehouses, retail spaces, sidewalks Simple operation, low cost, no power required
Walk-Behind Battery Sweepers Manufacturing facilities, storage areas Increased productivity with reduced operator effort
Ride-On Automatic Sweepers Distribution centers, airports, large warehouses High efficiency for large-scale cleaning operations
Street Sweepers Parking lots, campuses, municipal use Designed for outdoor debris and uneven surfaces
Walk-Behind Sweeper Scrubbers Industrial facilities, production floors Combines sweeping and scrubbing in one pass
Ride-On Sweeper Scrubbers Large industrial and commercial facilities Maximum productivity with dual-function cleaning

Sweeper vs Sweeper Scrubber

A floor sweeper is designed to collect dry debris such as dust, dirt, and loose particles. A sweeper scrubber combines sweeping and scrubbing in a single machine, allowing facilities to remove debris while also cleaning and washing the floor surface.

Sweeper scrubbers are commonly used in environments where:

  • Fine dust and heavy debris are present together
  • Cleaning efficiency is a priority
  • Facilities want to reduce multiple cleaning passes
  • Large floor areas require both sweeping and washing

Choosing the Right Floor Sweeper

When selecting a floor sweeper, consider the following factors:

  • Facility size and layout
  • Indoor vs. outdoor cleaning requirements
  • Type and volume of debris
  • Surface type (concrete, asphalt, sealed flooring)
  • Cleaning frequency and labor availability
  • Power source (manual, battery, or ride-on)
  • Maneuverability and aisle width
  • Hopper capacity and dust control system

Matching equipment to real-world operating conditions improves cleaning efficiency and reduces long-term maintenance costs.

Application Environments

  • Warehouses and distribution centers: Dust and pallet debris control in high-traffic aisles
  • Manufacturing facilities: Removal of production dust and scrap materials
  • Parking lots and outdoor facilities: Maintenance of large surface areas
  • Municipal and street maintenance: Road and sidewalk cleaning applications
  • Retail and commercial buildings: Entrance and service area upkeep

Benefits of Floor Sweepers

  • Reduces manual labor and cleaning time
  • Improves workplace safety by controlling debris
  • Enhances facility appearance and cleanliness
  • Supports both indoor and outdoor maintenance programs
  • Available in scalable solutions for small to large facilities

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What is a floor sweeper used for?

A floor sweeper is used to collect dust, dirt, and debris from indoor and outdoor surfaces more efficiently than manual sweeping.

What is the difference between a push sweeper and a ride-on sweeper?

Push sweepers are manually operated and suited for smaller areas, while ride-on sweepers are powered and designed for large-scale cleaning operations.

When should I use a sweeper scrubber instead of a sweeper?

A sweeper scrubber should be used when facilities need to remove debris and wash floors in a single pass to improve cleaning efficiency.

Are battery-powered floor sweepers worth it?

Battery-powered sweepers increase productivity by reducing operator effort and enabling faster cleaning over larger areas.

Can floor sweepers be used outdoors?

Yes, many sweepers, especially street and ride-on models, are designed for outdoor environments such as parking lots and campuses.