Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3177549

MPN #: TW050-W28-U

Tornado® Torrent Walk-Behind Battery Powered Sweeper, 28" Cleaning Width

Product Description
Leave no debris behind with the new Torrent 28 Walk-Behind Battery Sweeper! Raising the bar for sweeper technology, the Torrent 28 features an innovative Tandem Roller System (TRS).

Features:
  • Productivity: Maximize productivity and efficiently clean large spaces with the ability to cover over 30,000 sq. ft./hr., a foldout side broom with an expandable sweeping path range of 23-5/8"-28" wide, and battery run time of up to 4 hours
  • Innovation: Raising the bar for sweeper technology, the innovative Tandem Roller System features dual counter-rotating brushes that effectively capture everything from large debris to dirt and sand
  • Maneuverability: The oversized 14" front wheels and strategically positioned rear caster wheel provide superior maneuverability and effortless handling in tight spaces and over cracks in pavement, thresholds, and uneven hard surfaces
  • Tandem roller system: The dual center brush system uses the front brush as a transport roller while the rear brush rotates against the direction of travel to take in objects, leaving no dirt and debris behind
  • Side brush: The foldout side brush effectively cleans corners and along edges, and includes non-marking wheels and the ability to retract upon contact to protect walls and transport through doorways
  • LED headlight: The powerful, front-mounted LED headlight illuminates all dust and debris in the cleaning path and allows the user to see in dark areas
  • Easy operation: With simple controls and a clearly visible charging indicator with hour meter, minimal training is required
  • Filtration: The continuously-active dust control motor vacuums dust particles through a flat-pleat filter and separates it from the clean air prior to depositing debris in the hopper
  • Safety lock: The front hood can only be accessed with a panel key, preventing any risks associated with opening the hood while the machine is running
  • 2 Main Cylindrical Brushes, 1 Rotary Side Brush
  • Material: Rotomolded Polyethylene
Specifications:
  • Weight without batteries: 128 lbs.
  • Side Broom(s) Retracted: 23.6"
  • Side Broom(s) Extended: 28"
  • Main Brush: 16"
  • Drive type: Brush Assist
  • Filtration system: Single stage filtration with flat-pleat filter
  • Filter shaker: Manual
  • Charge time: 6 hours


PRICE
$5,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width27-1/2 in
Height43 in
Weight181 lbs
Cleaning Width28 in
Turning Radius48 °

Product Details

Battery Type12 V / 75 Ah AGM
TypeWalk-Behind
ColorYellow
Cleaning Capacity30,000 ft²/hr
StyleOverthrow
Power SourceBattery
Voltage24 V
MaterialPolyethylene
DescriptionWalk-Behind Battery Powered Sweeper
Manufacturers Part NumberTW050-W28-U
Battery Run Time4 hr
Decibels54 dB
Number of Brushes3
Hopper Capacity10 gal
BrandTornado

Warranty

Warranty4 Years Parts, 2 Years Labor yr