Key Features
Shopsol: Compact Creeper 450 Lb. Capacity, 20"W Bed, 4" Heavy-Duty Casters
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Heavy Duty Compact (450lb. Capacity) Automotive Creeper is designed for rugged shop and service center low working height applications.
Key Features
Unique removable headrest can be used as a kneeling pad. Envelope welded 1" tubular frame to meet 500lb real load capacity 20" Extra Wide bed with contoured and elevated headrest Unique removable headrest can be used as a kneeling pad. Four 4" Industrial Pin Casters 1.25" Ground Clearance Meets or exceeds ANSI/BIFMA standards
Key Features
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 |
| Width | 20 in |
| Height | 5 in |
| Weight | 30 lbs |
Product Details
| Type | Carton |
| Capacity | 450 gal |
| Package Quantity | 1 |
| Description | Automotive Creeper |
| Color | Black |
| Manufacturers Part Number | 1011026 |
| Brand | ShopSol |