Interion by Global Industrial
Model # :WB506801
Interion® Fold-In-Half Plastic Table, 30" x 72", White
|
Questions & Answers (0)
Product Description
Folds in the center for compact storage. A Full Size Table that fits in a Trunk. This handy plastic folding table from Interion® By Global Industrial conveniently stores in the trunk of a car, a small closet, or behind an office door. Stain resistant, easy to clean polyethylene plastic top is supported by double reinforced 1-1/4" steel tube legs for stability and strength. Safety locks keep the table open when in use and prevent unfolding when stored. Top measures 72"L x 29"W x 29"H. Folds to 36"L x 29"W x 3-3/4" thick. Built-in carrying handle. BIFMA tested. Supports evenly distributed load up to 650 lbs. 10 Year Warranty.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 650 lbs |
Product Details
| Frame Color Family | Gray |
| Series | Interion |
| Top Color Family | White |
| Foldable | Yes |
| Description | 6' Fold in Half Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | 506801 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 10 yr |