Absocold® Compact Microwave Oven w/Internal Power Allocator Technology, 0.9 Cu. Ft. 900W,Black
Write a Review
|
Questions & Answers (0)
Product Description
The Absocold® microwave may be compact in size but is packed with features. With convenient electronic touch-pad controls, ten power levels, one-touch cook pads, and auto defrost selections, this microwave provides high-end features but in a smaller space-saving design. The removable glass turntable aids microwave distribution for even cooking while accepting items as large as an 11" dinner plate. The internal power allocator acts as a traffic cop for electricity - when you press start on the microwave, the allocator temporarily pauses power routing to the refrigerator compressor. Electronic Touch Pads with Child Control Lock.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 14-1/8 in |
| Height | 11-1/16 in |
| Weight | 27.5 lbs |
| Cord Length | 6 ft |
Product Details
| Digital | LED Display |
| Light | Yes |
| Color | Black |
| Amperage | 20 A |
| Handle Type | Push Button |
| Capacity | 0.9 ft³ |
| Voltage | 120 V |
| Watts | 900 W |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | AM090HBIPA |
| Timer | 99 Minutes, 99 Seconds |
| Control Type | Keypad |
| Brand | Absocold |