Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB242943

Nexel® Countertop Microwave Oven with Keypad Control, 1.1 Cu. Ft., 1000 Watts, Black

Product Description
✓ Delivers 1,000 watts of power for reheating, defrosting, & express cooking
✓ Cool white LED display for clear visibility
✓ Simple one-touch cooking for 8 popular uses

Quickly and efficiently heat or defrost food with this 1,000-watt Nexel® Countertop Microwave Oven. Ideal for break rooms, dorm rooms, offices, hotel rooms, and other hospitality spaces, this microwave is equipped with a touchpad control panel with 10 adjustable power levels and 8 menu settings for precise, one-touch cooking. This compact unit features a space-saving design that fits easily on countertops, a durable steel construction, a cool white LED display, a child lock safety feature, and a 12" removable glass turntable to ensure food cooks evenly. Limited 1-Year Warranty.

  • ADA Compliant
  • cUL & ETL-S certified
  • 3-1/2' power cord
  • PRICE
    $139.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20-1/5 in
    Depth15-1/4 in
    Height12 in
    Weight31.5 lbs
    Interior Height9-8/16 in
    Cord Length3-1/4 ft
    Interior Depth14-3/16 in
    Interior Width13-9/16 in

    Product Details

    Cabinet Color FamilyBlack
    PlugNEMA 5-15P
    Body MaterialMetal
    LightYes
    MaterialStainless Steel
    Phase1
    Manufacturers Part Number242943
    Timer99 Minutes, 99 Seconds
    BrandNexel
    DigitalYes
    ColorBlack
    Amperage8 A
    Hertz60 Hz
    Handle TypePush Button
    Cabinet MaterialStainless Steel
    Capacity1.1 ft³
    Door MaterialPlastic
    Voltage120 V
    DescriptionCounterop Microwave Oven
    Watts1000 W
    Control TypeKeypad

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL-S; cUL