Perfect Aire® Compact Portable Air Conditioner, 13500 BTU (10000 SACC), 115V
Write a Review
|
Questions & Answers (0)
Product Description
13,500 BTU portable air conditioner cools areas up to 400 sq. ft.
PRICE
$599.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 13-3/4 in |
| Height | 28-3/4 in |
| Weight | 69.8 lbs |
| Cord Length | 6 ft |
| Coverage Area | 400 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 13500 |
| Dehumidification | 120 |
| Material | Plastic |
| Manufacturers Part Number | 3PORT13500 |
| Brand | Perfect Aire |
| Type | Cool Only |
| CFM | 294.1 CFM |
| Watts Cooling | 1365 W |
| Remote Control | Yes |
| Color | White |
| Amps Cooling | 11.7 A |
| Temperature Range Cooling | 62 to 86 °F |
| Voltage | 115 V |
| Control | Electronic |
| Power Cord Type | 3 Prong Grounded Plug |
| Decibels | 51.5/54 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CEC |
| Energy Star Certified | No |