Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LG

Model # :WBB3781946

MPN #: LP1419IVSM

LG Portable Air Conditioner 10000 BTU (14000 ASHRAE), 115V

Product Description
The LG DUAL Inverter air conditioners are the best in cooling innovation. This ultra quiet ac portable unit operates at 44 dB in sleep mode, almost as quite as a library. In addition, the DUAL Inverter allows the unit to operate efficiently saving you as much as 40% on energy costs. Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your smart phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. 3 cooling and fan speeds and a 24 hour timer allow you to create a cooling schedule to suit your needs. The auto-swing air vent helps direct the flow of air where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored.

Features:
  • Faster, stronger cooling with less energy – The 14,000 BTU (SACC) inverter compressor provides powerful, consistent cooling
  • Simple setup, instant relief – Portable design with an easy-install venting kit means you can start cooling in minutes
  • Less maintenance, more cooling – The Auto Evaporation System minimizes draining, so you get continuous cooling with less hassle
  • Quiet operation for undisturbed relaxation – The inverter compressor reduces noise levels, making it one of the quietest portable AC's available, perfect for bedrooms, home offices, and living spaces


PRICE
$699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/8 in
Depth19-7/16 in
Height30-7/16 in
Weight71 lbs
Coverage Area500 ft²

Product Details

TypeCool Only
CFM243 CFM
Watts Cooling1370 W
ColorWhite
RefrigerantR32
Filter TypeWashable
BTU Cooling10000
Amps Cooling12 A
Dehumidification160
Voltage115 V
IncludesPortable Air Conditioner, Remote Control, Installation Kit, Manual, Warranty
ControlElectronic
Power Cord Type5-15P
Manufacturers Part NumberLP1419IVSM
Decibels53
BrandLG

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)8.1