SentrySafe Compact Portable Security Box Safe P005C Combo Lock, 5-15/16"W x 8"D x 2-5/8"H, Black
|
Questions & Answers (0)
Product Description
SentrySafe Compact Portable Security Box Safe, 3-Number Combination Lock, 5-15/16"W x 8"D x 2-5/8"H, Black
Keep your valuables protected on-the-go with The SentrySafe portable security safe. With a programmable combination lock, solid steel construction, and steel tethering cable you have peace-of-mind that your wallets, cell phone, GPS and other important items are safe wherever your travels take you.
Keep your valuables protected on-the-go with The SentrySafe portable security safe. With a programmable combination lock, solid steel construction, and steel tethering cable you have peace-of-mind that your wallets, cell phone, GPS and other important items are safe wherever your travels take you.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-15/16 in |
| Depth | 8 in |
| Height | 2-5/8 in |
| Inside Width | 5-5/16 in |
| Inside Depth | 6-5/8 in |
| Inside Height | 2-7/16 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Type | Compact Portable Security Box Safe |
| Color | Black |
| Door Type | Top Opening Lid |
| Capacity | 0.05 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P005C |
| Brand | SentrySafe |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |