FireKing Compact Portable Security Box Safe ML1007 Combo Lock 7"W x 10"D x 2"H Black
Write a Review
|
Questions & Answers (0)
Product Description
FireKing Small Personal Safe with combination lock compact size is ideal for a variety of applications including but certainly not limited to the pistols, ID's, keys and more. Features a 3 digit combination lock, 0.9m security cable, foam interior and 1mm steel body and door.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 10 in |
| Height | 2 in |
| Inside Width | 9-7/8 in |
| Inside Depth | 6-3/4 in |
| Inside Height | 1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Type | Compact Portable Security Box Safe |
| Color | Black |
| Door Type | Top Opening Lid |
| Capacity | 0.02 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | ML1007 |
| Brand | FireKing |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |