Microfridge® Refrigerator/Freezer 3.1MF7RS, 3.1 CF, Manual Defrost, ESR, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Industry leading 210 kWh annual energy consumption reduces your bills and carbon footprint, Our patented Safe Plug provides protection against circuit overloads for user safety and convenience. Blue plug on the refrigerator plugs into the blue outlet on the back of the microwave for energy efficient one-plug to the wall operation.
PROMOTIONAL PRICE
$786.75was $1049.00
Save $262.25 (25%)
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 33 in |
| Weight | 52.9 lbs |
Product Details
| Shelf Type | Wire |
| Color | Silver |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Adjustable Shelf | Yes |
| Capacity | 3.1 ft³ |
| Voltage | 120 V |
| Number of Doors | 2 |
| Defrost Type | Manual Defrost |
| Number of Shelves | 1 full, 2 3/4 width |
| Description | Refridgerator/Freezer |
| Manufacturers Part Number | 3.1MF7RS |
| Brand | MicroFridge |
Warranty
| Warranty | 7 yr |