Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Nexel

Model # :WBB3217878

Nexel® Compact Refrigerator/Freezer, 2.5 Cu. Ft., Black

Product Description
✓ Internal freezer compartment
✓ Includes 2 adjustable shelves and door storage for cans & bottles
✓ ENERGY STAR® certified

The Nexel® 2.5 Cu. Ft. Refrigerator with Freezer Compartment is an energy-efficient solution for keeping your food and beverages chilled. This versatile fridge/freezer combo offers a reversible door swing, an adjustable leveling leg, and a compact footprint that takes up less space than a typical refrigerator. Featuring adjustable wire shelves, an internal freezer compartment, and door storage for cans & bottles, this unit is ideal for use in hotel rooms, offices, dorm rooms, small break rooms, and healthcare spaces. Limited 1-Year Warranty.

  • Reversible door swing
  • Adjustable leveling leg to accommodate uneven floors
  • Dial adjustment for temperature control
  • 3-Year Compressor Warranty
  • Dimensions: 18-1/2"W x 17-1/2"D x 27"H
  • PROMOTIONAL PRICE
    $159.95

    was $205.95
    Save $46.00 (22%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18-1/2 in
    Depth17-1/2 in
    Height27 in
    Weight36.5 lbs

    Product Details

    Body Color FamilyBlack
    LightNo
    Door SwingRight
    Adjustable ShelfYes
    Defrost TypeManual
    Number of Shelves2
    Door Color FamilyBlack
    Manufacturers Part NumberB3217878
    Reversible DoorYes
    Number of Level Legs1
    BrandNexel
    TypeCompact Refrigerator/Freezer
    Shelf TypePoly Coated Wire
    Energy Usage213kWh
    ColorBlack
    Amperage1.0 A
    Hertz60 Hz
    Handle TypeRecessed
    Capacity2.5 ft³
    Number of Doors1
    Voltage115 V
    Thermostat TypeMechanical Dial
    Refrigerant TypeR600a

    Warranty

    Warranty1 Year Parts, 3 Years Compressor

    Compliance & Certifications

    CertificationsCSA SAFETY E-STAR cUL