Whynter FMC-350XP, 34 Quart Compact Portable Freezer Refrigerator with 12v DC Option
Write a Review
|
Questions & Answers (0)
Product Description
This Whynter Portable Fridge / Freezer offers premium quality and innovative design to your frozen/ refrigerated needs. This freezer is great for RVs, boats, campsites, fishing trips and truly portable so you can take your fridge / freezer anywhere! All you need is either a standard household 110 Volt outlet or a 12 Volt power source, like an automotive battery. Whether on a day trip or major expedition, you can easily keep your food and beverages chilled, or frozen with this benchtop freezer. The Whynter portable freezers should not to be confused with less effective 12 volt novelty and beverage type "coolers', the Whynter portable freezer fridge is a true freezer/refrigerator which cools between –8°F to 50°F. A cost effective and mobile solution for your recreational and critical freezing requirements .Includes 2 removable wire baskets.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 25 in |
| Height | 16 in |
| Interior Height | 12 |
| Interior Depth | 20 in |
| Interior Width | 10 in |
Product Details
| Color | Gray |
| Amperage | 5.2/1 A |
| Hertz | 60 Hz |
| Number of Drawers | 0 |
| For Use With | Commercial / Residential |
| Refrigerator Temperature Range | -8°F-50°F |
| Capacity | 1.13 ft³ |
| Voltage | 12/115 V |
| Defrost Type | Manual |
| Description | Compact Portable Freezer Refrigerator |
| Thermostat Type | Digital |
| Manufacturers Part Number | FMC-350XP |
| Refrigerant Type | R134A |
| Brand | Whynter |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |