Bostitch Inspire 15 Spring-Powered Compact Stapler
Write a Review
|
Questions & Answers (0)
Product Description
Spring-powered compact stapler delivers one-finger stapling power for up to 15 sheets at a time. Ergonomic design features a comfortable grip and nonslip rubberized base. Drop-in loading with half-strip capacity works with standard staples. Capacity is 105 staples. Desktop stapler includes one rack of standard staples.
PRICE
$19.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5 in |
| Height | 1-8/9 in |
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 105 |
| Stapler Type | Compact |
| Color | Assorted |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Inspire 15 Spring-Powered Compact Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | ACI1491 |
| Sheet Capacity | 15 |
| Brand | PaperPro |