Complete PAK VSL 0535B TEMP PAK, Includes Low Profile 5" X 35" & Tempered Glass
Write a Review
|
Questions & Answers (0)
Product Description
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
PRICE
$169.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Glass Thickness | 3/16-1/4 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 5 x 35 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VSL |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Package Type | Tempered Glass |
| Description | Complete PAK Low Profile Beveled Slimline Vision Lite |
| Manufacturers Part Number | VSLH-0535B TEMP PAK |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |