Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
T&S Brass

Model # :WBB344760

MPN #: B-0892

T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles

Product Description
T&S Brass B-0892 Deck Mount Medical Lavatory Faucet

Features:
  • Deck Mount Medical Lavatory Faucet
  • 6-13/16" (174 mm) clearance from deck to aerator
  • 4" (102 mm) from centerline to center of outlet
  • Rigid gooseneck with 2-3/4" (70 mm) spread
  • Aerator outlet
  • 4" (102 mm) wrist action handles
  • 1/2" NPT coupling nuts
PRICE
$264.52

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10-7/16 in
Inlet Connection1/2 in
Centers4 in
Connection Size1/2 in
Spout Reach4-1/16 in
Spout Height6-5/8 in
Deck Plate4 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionMedical Lavatory Faucet
Package Quantity1
Manufacturers Part NumberB-0892
Faucet Holes2
Handle StyleDouble 4" Wrist Blade
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1/CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantYes