Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lids

Lids are designed to protect the contents of food and beverage containers from external contaminants. They also prevent spills and leaks, offering a secure seal to contain liquids and semi-liquids during transport and handling. Some lids feature venting options to release steam and avoid condensation, which is particularly useful for hot beverages. They are ideal for disposable drinkware, takeout containers, and more.
128 Results
Hot Cup Lids

Hot Cup Lids

CompareImageBrandFitsMaterialColorPackage QuantityModel #Price
Dart® Prima Strawless Lids For 12 oz to 26 oz Cups, Pack of 1000
Dart
12 - 26 oz Cold Cups
Plastic
Clear
1000
Ships Same Day
WBB3131027
$94.95
SOLO® Traveler Cappuccino Style Dome Lid, Fits 10 to 24 oz Hot Cups, White, 100/PK, 10 Packs/CT
Solo
10 - 24 oz. Hot Cups
Plastic
White
1000
Ships Same Day
WBB1223899
$59.95
Dixie® Dome Drink-Thru Lids For 10 oz to 20 oz Paper Hot Cups, White, Pack of 100
Dixie
10 - 20 oz Dixie® Cups
Plastic
White
100
Ships Same Day
WBB3131139
$9.00
Dart® Lift n' Lock Plastic Hot Cup Lids w/ Straw Slot, Fits 12 oz - 24 oz Hot Cups, 1000/Carton
Dart
12-24 oz Foam Cups
Plastic
White
1000
Ships Same Day
WBB916373
$58.95
Dixie Plastic Lids, PerfecTouch® Dome, Fits 8 Oz., 1,000/Carton, White
Dixie
8 oz. Hot Cups
Plastic
White
1000
WBB916375$84.95
Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Foam Cups, White, Pack of 100
Dart
12 - 24 oz Foam Cups
Plastic
White
100
Ships Same Day
WBB3131141
$15.00
Genuine Joe GJO11259PK - Ripple Hot Cup Lids, 10-16 Oz., 50 Pack, White
Genuine Joe
10 - 16 oz Cups
Polystyrene
White
50
Ships Same Day
WBB916540
$1.78was $2.38
Save $0.60 (25%)
SOLO® Solo Traveler Sip-Through Lids, Fits 12, 16, 20, 24 oz., Black, 1200/Carton
Solo
12, 16, 20, 24 oz Hot Cups
Plastic
Black
1200
WBB3180942$97.95
Dart® Cappuccino Dome Sipper Lids, Fits 12-24 Oz. Cups, White
Dart
12-24 Oz. Foam Cups
Plastic
White
1000
WBB1223522$81.95
Genuine Joe Ripple Cup Lid, 8-16 Oz., 1,000 Pack, White - GJO11259CT
Genuine Joe
8 - 16 oz Cups
Polystyrene
White
1000
Ships Same Day
WBB1143859
$65.95
Showing 1-10 of 45 results
Cold Cup Lids

Cold Cup Lids

Showing 1-10 of 37 results
Portion & Soufflé Cup Lids

Portion & Soufflé Cup Lids

Health Care Disposable Lids

Health Care Disposable Lids

Showing 1-10 of 39 results
Microwaveable Containers

Microwaveable Containers