Omnimed® 350300 Computer Monitor Stand
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed computer monitor stands have a stainless steel Laptop tray secured to a heavy gauge plated steel column. The unit's optional easy grab wheel ring handle comes with one Poly tray and can accommodate up to four trays within the ring. The sturdy 5 leg base and 3 inch casters allows for easy transport. These stands can be outfitted with a variety of accessories including transport baskets of various sizes, a printer tray and additional Poly trays for the wheel ring. The work surface measures 16-9/16"W x 13-1/6"L and stands 42 inches from the floor. The base has a diameter of 27 inches. Optional Handle ring and Poly tray sold separately.
PRICE
$519.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Height | 42 in |
| Worksurface Dimensions | 13-1/16" x 16-9/16" |
Product Details
| Assembly Required | Yes |
| Type | Mobile Laptop Cart |
| Color | Silver |
| Battery Powered | No |
| Wheel Type | 3" Rubber Casters |
| Enclosure Type | Open Style |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Computer Monitor Stand |
| Manufacturers Part Number | 350300 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |